Utility Junction Cabinet Steel, 12 Gauge

SKU: 78351016915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Utility Junction Cabinet
Mounting Method: Pad
Height: 30 in.
Width: 66 in.
Depth: 23 in.
Material: Steel, 12 Gauge
Color: Munsell Green
Enclosures provide sectionalizing and tap-point functionality for underground distribution systems. Enclosures are rated 15 and 25 KV at 200 or 600 amperes and will accept two-, three- and four-way junctions from all manufacturers.