Menu Search
General Purpose Cabinets Server Cabinet Steel, 16 and 14 gauge 42U
HOFFMAN #PDCP2078BFP

ProlineĀ® Server Cabinet Steel, 16 and 14 gauge 42U

SKU # 78351015334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Server Cabinet
Mounting Method: Casters, Leveling Feet
Door: Window Door
Rack Units: 42U
Rack: 19 in.
Height: 86.74 in.
Width: 31.46 in.
Depth: 27.87 in.
Material: Steel, 16 and 14 Gauge
Color: Black

Cabinets: Type - Server Cabinet; Mounting Method - Casters, Leveling Feet; Door - Window Door ; Rack Units - 42U; Rack - 19 in.; Height - 86.74 in.; Width - 31.46 in.; Depth - 27.87 in.; Material - Steel, 16 and 14 gauge; Color - Black; Additional Information - Hole Type: Tapped; Manufacturer Series - Proline

Additional Info: Hole Type: Tapped