Menu Search
General Purpose Cabinets Server Cabinet Steel, 14 or 16 Gauge 42U

HOFFMAN #PSCPC2069B

ProlineĀ® Server Cabinet Steel, 14 or 16 Gauge 42U

SKU #78351015603
Manufacturer Series: Flotek
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Server Cabinet
Door: Perforated Front, Split Rear, 3 Point Locking Swing Handle
Rack Units: 42U
Rack: 19 in.
Opening: Bottom
Height: 78.37 in.
Width: 23.94 in.
Depth: 35.4 in.
Material: Steel, 14 or 16 Gauge
Color: Black

Additional Info: Included: Mounting Hardware (20) Each of 10-32 Screws and Cage Nuts