Server Cabinet Cabinet Steel 43U

SKU: 78351017233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Server Cabinet
Mounting Method: Casters, Leveling Feet
Door: Hinged, Right or Left
Rack Units: 43U
Rack: 19 in.
Opening: Open Base, Top
Height: 84 in.
Width: 27.56 in.
Depth: 33.99 in.
Material: Steel
Color: Black
Manufacturer Series: NET Series
CT Cabinets: Type - Server Cabinet; Mounting Method - Casters, Leveling Feet; Door - Hinged Right or Left; Rack Units - 43U; Rack - 19 in; Opening - Open Base, Top; Height - 84.00 in; Width - 27.56 in; Depth - 33.99 in; Material - Steel; Color - Black; Manufacturer Series - NET Series