Menu Search
General Purpose Cabinets Network/Server Enclosure Steel 43U

HOFFMAN #NC21710

Network/Server Enclosure Steel 43U

SKU #78351016806
Manufacturer Series: Net Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Network/Server Enclosure
Door: Perforated Front and Rear Door
Rack Units: 43U
Rack: 19 in.
Opening: Fan Top
Height: 84 in.
Width: 27.56 in.
Depth: 41.86 in.
Material: Steel

Additional Info: Equipment Mounting Rail (Tapped #10-32)