Menu Search
General Purpose Cabinets Network/Server Enclosure Steel 39U
HOFFMAN #EWMW722418

AccessPlus II Network/Server Enclosure Steel 39U

SKU # 78351017857
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Network/Server Enclosure
Door: Window Door
Rack Units: 39U
Rack: 19 in.
Opening: Solid Top
Knockouts: Cable
Height: 72.05 in.
Width: 23.62 in.
Depth: 18.2 in.
Material: Steel