Menu Search
General Purpose Cabinets Network/Server Enclosure Aluminum 18U
HOFFMAN #ECL907060P

Comline Network/Server Enclosure Aluminum 18U

SKU # 78351017028
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Network/Server Enclosure
Door: Hinged
Rack Units: 18U
Rack: 19 in.
Height: 35.43 in.
Width: 27.56 in.
Depth: 23.62 in.
Material: Aluminum