Menu Search
General Purpose Cabinets Network/Server Enclosure Aluminum 18U

HOFFMAN #ECL906050P

Comline Network/Server Enclosure Aluminum 18U

SKU #78351017027
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Network/Server Enclosure
Door: Hinged
Rack Units: 18U
Rack: 19 in.
Height: 35.43 in.
Width: 23.62 in.
Depth: 19.68 in.
Material: Aluminum