Menu Search
General Purpose Cabinets Metering Cabinet Steel, 14 or 16 Gauge

HOFFMAN #AMC363612R

Metering Cabinet Steel, 14 or 16 Gauge

SKU #78351013788
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Metering Cabinet
Mounting Method: Holes
Door: Dual Hinged, Pull Latch
Height: 36 in.
Width: 36 in.
Depth: 12 in.
Material: Steel, 14 or 16 Gauge
Color: Gray

Additional Info: Protection Rating: IEC 60529, IP30, NEMA Type 1, Included: (1) Pre-punched Accessory, (1) Potential Transformer and (1) Current Transformer Panel and A Four-lug Splitter Block