Menu Search
General Purpose Cabinets Fiber Optic Cabinet Aluminum, Type 5052-H32 22U

HOFFMAN #T503020FTTXB

Fiber Optic Cabinet Aluminum, Type 5052-H32 22U

SKU #78351021142
Manufacturer Series: FTTX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fiber Optic Cabinet
Mounting Method: Pad
Door: Single Hinged, 3 Point Latch, Padlockable Handle
Rack Units: 22U
Rack: 19 in.
Opening: Front, Rear
Height: 59.49 in.
Width: 30 in.
Depth: 23.27 in.
Material: Aluminum, Type 5052-H32

Additional Info: Protection Rating: EC60529, IP66, NEMA Type 3, 3R, 4, 4X, 12, With Battery Compartment