Menu Search
General Purpose Cabinets Communication Cabinet Steel 43U
HOFFMAN #NCW2188

Communication Cabinet Steel 43U

SKU # 78351017234 Manufacturer Series: NET
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Communication Cabinet
Mounting Method: Casters and Leveling Feet
Door: Front Hinged - Perforated, Rear Hinged - Louvered, Window Door
Rack Units: 43U
Rack: 19 in.
Opening: Bottom
Height: 84 in.
Width: 31.5 in.
Depth: 33.99 in.
Material: Steel
Color: Black

Additional Info: Protection Rating: IEC 60529, IP20, EIA 310-D, Included: (2) Sets of Adjustable L-Shaped Rack Angles for Convenient Equipment Mounting