Menu Search
General Purpose Cabinets Metering Cabinet, 14 Gauge Steel, Gray, Hinged, Quarter Turn Latch Door, 48 in. H

HAMMOND MANUFACTURING #CMCQ484812

Metering Cabinet, 14 Gauge Steel, Gray, Hinged, Quarter Turn Latch Door, 48 in. H

SKU #62398034446
Manufacturer Series: CMC Q
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Metering Cabinet
Door: Hinged, Quarter Turn Latch
Height: 48 in.
Width: 48 in.
Depth: 12 in.
Material: Steel, 14 Gauge
Color: Gray

Additional Info: Protection Rating: IEC 60529, IP20, NEMA Type 1, Included: (2) Cutouts in Top of each Cabinet with Metering Plates