You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GREAT LAKES #GL360N12

Wall Mount Cabinet Steel, 14 gauge 19U

SKU # 47002500414
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Reversible
Rack Units: 19U
Rack: 19 in.
Knockouts: Conduit, Rear
Height: 36 in.
Width: 24 in.
Depth: 24 in.
Material: Steel, 14 Gauge

Additional Info: Included: 2 Pair #12-24 Rack rail, Rack Mounting Hardware