Menu Search
General Purpose Cabinets Wall Mount Cabinet 24U
GREAT LAKES #GL480E-2432P

Wall Mount Cabinet 24U

SKU # 47002500186 Manufacturer Series: E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Door: Plexiglas Front Door, Lockable
Rack Units: 24U
Rack: 19 in.
Opening: Vented Top
Knockouts: Horseshoe
Height: 48 in.
Width: 24 in.
Depth: 32 in.