Menu Search
Search
GREAT LAKES #GL36WDS

Wall Mount Cabinet 18U

SKU # 47002500573 Manufacturer Series: WD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Door: Solid Door
Rack Units: 18U
Rack: 19 in.
Knockouts: Conduit, Top and Bottom
Height: 36 in.
Width: 24 in.
Depth: 32.13 in.

Additional Info: Included: 2 Pair #12-24 Rack rail, Rack Mounting Hardware