Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Wall Mount Cabinet 11U

SKU: 47002500694
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Mount Cabinet
Door: Plexiglas Door
Rack Units: 11U
Rack: 19 in.
Knockouts: Conduit, Top and Bottom
Height: 24 in.
Width: 24 in.
Depth: 32.13 in.
Manufacturer Series: WD
Cabinets: Type - Wall Mount Cabinet; Door - Plexiglas Door; Rack Units - 11U; Rack - 19 in.; Knockouts - Conduit, Top and Bottom; Height - 24 in.; Width - 24 in.; Depth - 32.13 in.; Additional Information - Included: 2 Pair #12-24 Rack rail, Rack Mounting Hardware; Manufacturer Series - WD
Additional Info: Included: 2 Pair #12-24 Rack rail, Rack Mounting Hardware