Menu Search
General Purpose Cabinets Server Enclosure, 31U, 19 in. Rack, Steel, Leveling Feet Mount, Black

GREAT LAKES #GL600E-2432P

Server Enclosure, 31U, 19 in. Rack, Steel, Leveling Feet Mount, Black

SKU #47002500196
Manufacturer Series: E
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Free-Standing, Server Enclosure
Mounting Method: Leveling Feet
Door: Plexiglas Front Door, Rear Perimeter Vented Steel Door
Rack Units: 31U
Rack: 19 in.
Opening: Solid Top
Knockouts: Horseshoe
Height: 60 in.
Width: 24 in.
Depth: 32 in.
Material: Steel
Color: Black

Cabinets: Type - Free-Standing, Server Enclosure; Mounting Method - Leveling Feet; Door - Plexiglas Front Door, Rear Perimeter Vented Steel Door; Rack Units - 31U; Rack - 19 in.; Opening - Solid Top; Knockouts - Horseshoe; Height - 60 in.; Width - 24 in.; Depth - 32 in.; Material - Steel; Color - Black; Additional Information - Rail Style: Square-Punched; Manufacturer Series - E

Additional Info: Rail Style: Square-Punched