GREAT LAKES #GL840E-2936P

Network Enclosure 44U

SKU: 47002500231
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Network Enclosure
Door: Plexiglas Front Door, Lockable
Rack Units: 44U
Rack: 19 in.
Opening: Vented Top
Knockouts: Horseshoe
Height: 84 in.
Width: 29 in.
Depth: 36 in.
Manufacturer Series: E
Description
Cabinets: Type - Network Enclosure; Door - Plexiglas Front Door, Lockable; Rack Units - 44U; Rack - 19 in.; Opening - Vented Top; Knockouts - Horseshoe; Height - 84 in.; Width - 29 in.; Depth - 36 in.; Manufacturer Series - E