Menu Search
General Purpose Cabinets Network Enclosure, 37U, 19 in. Rack, Steel, Leveling Feet Mount, Black

GREAT LAKES #GL720E-2436P

Network Enclosure, 37U, 19 in. Rack, Steel, Leveling Feet Mount, Black

SKU #47002500194
Manufacturer Series: E
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Free-Standing, Network Enclosure
Mounting Method: Leveling Feet
Door: Plexiglas Front Door, Rear Perimeter Vented Steel Door
Rack Units: 37U
Rack: 19 in.
Opening: Vented Top
Knockouts: Horseshoe
Height: 72 in.
Width: 24 in.
Depth: 36 in.
Material: Steel
Color: Black

Cabinets: Type - Free-Standing, Network Enclosure; Mounting Method - Leveling Feet; Door - Plexiglas Front Door, Rear Perimeter Vented Steel Door; Rack Units - 37U; Rack - 19 in.; Opening - Vented Top; Knockouts - Horseshoe; Height - 72 in.; Width - 24 in.; Depth - 36 in.; Material - Steel; Color - Black; Additional Information - Rail Style: Square-Punched; Manufacturer Series - E

Additional Info: Rail Style: Square-Punched