Menu Search
GREAT LAKES #GL48WM

Floor Mount Rack Cabinet Cabinet Steel 25U

SKU # 47002500700 Manufacturer Series: WM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Rack Cabinet
Rack Units: 25U
Rack: 19 in.
Opening: Side
Knockouts: Cable, Top & Bottom
Height: 48 in.
Width: 21.25 in.
Depth: 24.5 in.
Material: Steel