Menu Search
General Purpose Cabinets Enclosure, 21U Rack Unit, Mesh Door

GREAT LAKES #GL84CL2MM

Enclosure, 21U Rack Unit, Mesh Door

SKU #47002500117
Manufacturer Series: CO-LO
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Enclosure
Door: Mesh Front and Rear Door
Rack Units: 21U
Knockouts: Cable, Top and Bottom
Height: 84 in.
Width: 28 in.
Depth: 36 in.
Color: Black

Cabinets: Type - Enclosure; Door - Mesh Front and Rear Door; Rack Units - 21U; Knockouts - Cable, Top and Bottom; Height - 84 in.; Width - 28 in.; Depth - 36 in.; Color - Black; Additional Information - With 2 Compartment; Manufacturer Series - CO-LO

Additional Info: With 2 Compartment