Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #OCC-080-G

Cabinet, Pad Mount, 80.00 in. Rack

SKU # 47008601710
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pad Mount Cabinet
Door: Front
Rack: 80 in.
Height: 62 in.
Width: 60 in.
Depth: 16.5 in.

Cabinets: Type - Pad Mount Cabinet; Door - Front; Rack - 80 in.; Height - 62 in.; Width - 60 in.; Depth - 16.5 in.; Additional Information - Rated: Nema 3,3R,3S,4, Included: Cabinet, Installation Guide, (2) Encapsulants, (4) Flat Washers 1/2 For Pad Mounting, (4) Hex Bolts 1/2-13x1.25 in SS For Pad Mounting, (4) Lock Washers 1/2 For Pad Mounting, 6 Shims

Additional Info: Rated: Nema 3,3R,3S,4, Included: Cabinet, Installation Guide, (2) Encapsulants, (4) Flat Washers 1/2 For Pad Mounting, (4) Hex Bolts 1/2-13x1.25 in SS For Pad Mounting, (4) Lock Washers 1/2 For Pad Mounting, 6 Shims