Menu Search
Search
COMMSCOPE #760147512

Wall Mount Enclosure Steel

SKU # 88410495468 Manufacturer Series: Ready
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Height: 11 in.
Width: 13 in.
Depth: 6 in.
Material: Steel
Color: Black

Cabinets: Type - Wall Mount Enclosure; Height - 11 in.; Width - 13 in.; Depth - 6 in.; Material - Steel; Color - Black; Manufacturer Series - Ready