Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel 18U

CHATSWORTH PRODUCTS #12419-236

CUBE-IT Wall Mount Cabinet Steel 18U

SKU #70395723488
Manufacturer Series: PLUS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Front - Solid or Tinted
Rack Units: 18U
Rack: 19 in.
Opening: Sides
Knockouts: Cable, Top and Bottom
Height: 36 in.
Width: 19 in.
Depth: 30 in.
Material: Steel
Color: White

Additional Info: Included: Solid Top Panel, Equipment Mounting Rails (Tapped #12-24), Installation Hardware