Menu Search
General Purpose Cabinets Wall Mount Cabinet Steel, 16 gauge 6U

CHATSWORTH PRODUCTS #13050-723

ThinLine Wall Mount Cabinet Steel, 16 gauge 6U

SKU #70395725126
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Cabinet
Door: Solid Metal Front Door, Wall Mount Panel Rear Door
Rack Units: 6U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable
Height: 36 in.
Width: 26 in.
Depth: 12 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Included: Removable Top Panel, Equipment Mounting Rails (Tapped #12-24)