Menu Search
General Purpose Cabinets Wall Mount Cabinet Copper, Fiber
CHATSWORTH PRODUCTS #13495-772

CUBE-IT Wall Mount Cabinet Copper, Fiber

SKU # 70395700065 Manufacturer Series: PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Mounting Method: Casters
Door: Tinted
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top and Bottom
Height: 72 in.
Width: 27.3 in.
Depth: 24 in.
Material: Copper, Fiber
Color: Black

Additional Info: Included: Installation Hardware