The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CHATSWORTH PRODUCTS #11900-248

CUBE-IT Wall Mount Cabinet Copper, Fiber 26U

SKU # 70395723477 Manufacturer Series: PLUS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Tinted Plexiglass Front Door, Wall Mount Panel Rear Door
Rack Units: 26U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top and Bottom
Height: 48 in.
Width: 19 in.
Depth: 24 in.
Material: Copper, Fiber
Color: White

Additional Info: Included: Solid Top Panel, Equipment Mounting Rails (Tapped #12-24), Installation Hardware