Menu Search
General Purpose Cabinets Wall Mount Cabinet Copper, Fiber 18U
CHATSWORTH PRODUCTS #11840-236

CUBE-IT Wall Mount Cabinet Copper, Fiber 18U

SKU # 70395718447 Manufacturer Series: PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Solid Metal Front Door, Wall Mount Panel Rear Door
Rack Units: 18U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top and Bottom
Height: 36 in.
Width: 19 in.
Depth: 24 in.
Material: Copper, Fiber
Color: White

Additional Info: Included: Solid Top Panel, Equipment Mounting Rails (Tapped #12-24), Installation Hardware