Menu Search
General Purpose Cabinets Wall Mount Cabinet Aluminum 20U
CHATSWORTH PRODUCTS #12685-719

Wall Mount Cabinet Aluminum 20U

SKU # 70395718646
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Solid Metal Front Door, Wall Mount Panel Rear Door
Rack Units: 20U
Rack: 19 in.
Opening: Sides
Knockouts: Cable, Top and Bottom
Height: 41 in.
Width: 24.3 in.
Depth: 24 in.
Material: Aluminum
Color: Black

Cabinets: Type - Wall Mount Cabinet; Mounting Method - Hinge; Door - Solid Metal Front Door, Wall Mount Panel Rear Door; Rack Units - 20U; Rack - 19 in.; Opening - Sides; Knockouts - Cable, Top and Bottom; Height - 41 in.; Width - 24.3 in.; Depth - 24 in.; Material - Aluminum; Color - Black; Additional Information - Included: Silver Frame, Vented Top Panel, Equipment Mounting Rails (tapped #12-24), Installation Hardware

Additional Info: Included: Silver Frame, Vented Top Panel, Equipment Mounting Rails (tapped #12-24), Installation Hardware