Menu Search
General Purpose Cabinets Wall Mount Cabinet, 60.00 in. H x 27.30 in. W x 30.00 in. D, Screw On Mounting, 33U Rack, Steel

CHATSWORTH PRODUCTS #13493-760

CUBE-IT Wall Mount Cabinet, 60.00 in. H x 27.30 in. W x 30.00 in. D, Screw On Mounting, 33U Rack, Steel

SKU #70395700056
Manufacturer Series: PLUS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Cabinet
Mounting Method: Screw On
Door: Front - Solid or Tinted
Rack Units: 33U
Rack: 19 in.
Opening: Left/Right
Knockouts: Conduit, Top & Bottom
Height: 60 in.
Width: 27.3 in.
Depth: 30 in.
Material: Steel
Color: Black/Computer White