Menu Search
CHATSWORTH PRODUCTS #11840-736

CUBE-IT Wall Mount Cabinet, 36.00 in. H x 24.00 in. W x 24.00 in. D, Screw On Mounting, 18U Rack, Steel

SKU # 70395718449 Manufacturer Series: PLUS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Cabinet
Mounting Method: Screw On
Door: Front - Solid or Tinted
Rack Units: 18U
Rack: 19 in.
Opening: Left/Right
Knockouts: Conduit, Top & Bottom
Height: 36 in.
Width: 24 in.
Depth: 24 in.
Material: Steel
Color: Black/Computer White