Menu Search
CHATSWORTH PRODUCTS #C1053-141

Slim Frame Cabinet 43U

SKU # 70395722313 Manufacturer Series: C Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slim Frame Cabinet
Door: Perforated Metal Front and Rear Door
Rack Units: 43U
Rack: 19 in.
Opening: Sides
Height: 84 in.
Width: 19 in.
Depth: 36 in.
Color: Gray

Cabinets: Type - Slim Frame Cabinet; Door - Perforated Metal Front and Rear Door; Rack Units - 43U; Rack - 19 in.; Opening - Sides; Height - 84 in.; Width - 19 in.; Depth - 36 in.; Color - Gray; Additional Information - Included: Vented Top Panel, Square Punched Rail; Manufacturer Series - C-Series

Additional Info: Included: Vented Top Panel, Square Punched Rail