Menu Search
CHATSWORTH PRODUCTS #C1033-732

Slim Frame Cabinet 43U

SKU # 70395719007 Manufacturer Series: C Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slim Frame Cabinet
Door: Vented Plexiglass Front Door, Perforated Metal Rear Door
Rack Units: 43U
Rack: 19 in.
Opening: Sides
Height: 84 in.
Width: 19 in.
Depth: 30 in.
Color: Black

Additional Info: Included: Vented Top Panel, Square Punched Rail