Menu Search
CHATSWORTH PRODUCTS #T2140-142

Rack Cabinet, Gray, 78 in. H x 19 in. W x 39 in. D

SKU # 70395729863
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Cabinet
Height: 78 in.
Width: 19 in.
Depth: 39 in.
Color: Gray

Cabinets: Type - Rack Cabinet; Height - 78 in.; Width - 19 in.; Depth - 39 in.; Color - Gray