Menu Search
General Purpose Cabinets Mega Frame Mini Data Cabinet 13U
CHATSWORTH PRODUCTS #M1930-742

Mega Frame Mini Data Cabinet 13U

SKU # 70395713355 Manufacturer Series: M Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mega Frame Mini Data Cabinet
Door: Perforated Metal Front and Rear Door
Rack Units: 13U
Rack: 19 in.
Height: 28 in.
Width: 19 in.
Depth: 30 in.
Color: Black

Cabinets: Type - Mega Frame Mini Data Cabinet; Door - Perforated Metal Front and Rear Door; Rack Units - 13U; Rack - 19 in.; Height - 28 in.; Width - 19 in.; Depth - 30 in.; Color - Black; Additional Information - Tapped Rails With Side Panels; Manufacturer Series - M-Series

Additional Info: Tapped Rails With Side Panels