Menu Search
General Purpose Cabinets Mega Frame Cabinet Aluminum 45U
CHATSWORTH PRODUCTS #M2040-732

Mega Frame Cabinet Aluminum 45U

SKU # 70395719216 Manufacturer Series: M Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mega Frame Cabinet
Mounting Method: Leveling Feet
Door: Vented Plexiglass Front Door, Perforated Metal Rear Door
Rack Units: 45U
Rack: 23 in.
Opening: Left/Right
Knockouts: Cable, Top
Height: 84 in.
Width: 23 in.
Depth: 39 in.
Material: Aluminum
Color: Black

Cabinets: Type - Mega Frame Cabinet; Mounting Method - Leveling Feet; Door - Vented Plexiglass Front Door, Perforated Metal Rear Door; Rack Units - 45U; Rack - 23 in.; Opening - Left/Right; Knockouts - Cable, Top; Height - 84 in.; Width - 23 in.; Depth - 39 in.; Material - Aluminum; Color - Black; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series

Additional Info: Tapped Rails, Top and Side Panels