You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CHATSWORTH PRODUCTS #M1040-141

Mega Frame Cabinet Aluminum 45U

SKU # 70395719592 Manufacturer Series: M Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mega Frame Cabinet
Mounting Method: Leveling Feet
Door: Perforated Metal Front and Rear Door
Rack Units: 45U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top
Height: 84 in.
Width: 19 in.
Depth: 39 in.
Material: Aluminum
Color: Gray

Cabinets: Type - Mega Frame Cabinet; Mounting Method - Leveling Feet; Door - Perforated Metal Front and Rear Door; Rack Units - 45U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top; Height - 84 in.; Width - 19 in.; Depth - 39 in.; Material - Aluminum; Color - Gray; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series

Additional Info: Tapped Rails, Top and Side Panels