Menu Search

CHATSWORTH PRODUCTS #M1040-132

Mega Frame Cabinet Aluminum 45U

SKU: 70395719121
Manufacturer Series: M Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mega Frame Cabinet
Mounting Method: Leveling Feet
Door: Vented Plexiglass Front Door, Perforated Metal Rear Door
Rack Units: 45U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top
Height: 84 in.
Width: 19 in.
Depth: 39 in.
Material: Aluminum
Color: Gray
Description
Cabinets: Type - Mega Frame Cabinet; Mounting Method - Leveling Feet; Door - Vented Plexiglass Front Door, Perforated Metal Rear Door; Rack Units - 45U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top; Height - 84 in.; Width - 19 in.; Depth - 39 in.; Material - Aluminum; Color - Gray; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series
Additional Info: Tapped Rails, Top and Side Panels