CHATSWORTH PRODUCTS #M1020-712

Mega Frame Cabinet Aluminum 45U

SKU: 70395719074
Manufacturer Series: M Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mega Frame Cabinet
Mounting Method: Leveling Feet
Door: Plexiglass Front Door, Metal Rear Door
Rack Units: 45U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top
Height: 84 in.
Width: 19 in.
Depth: 24 in.
Material: Aluminum
Color: Black
Description
Cabinets: Type - Mega Frame Cabinet; Mounting Method - Leveling Feet; Door - Plexiglass Front Door, Metal Rear Door; Rack Units - 45U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top; Height - 84 in.; Width - 19 in.; Depth - 24 in.; Material - Aluminum; Color - Black; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series
Additional Info: Tapped Rails, Top and Side Panels