Menu Search
General Purpose Cabinets Mega Frame Cabinet Aluminum 38U
CHATSWORTH PRODUCTS #M1230-712

Mega Frame Cabinet Aluminum 38U

SKU # 70395713148 Manufacturer Series: M Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mega Frame Cabinet
Mounting Method: Leveling Feet
Door: Plexiglass Front Door, Metal Rear Door
Rack Units: 38U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top
Height: 72 in.
Width: 19 in.
Depth: 30 in.
Material: Aluminum
Color: Black

Cabinets: Type - Mega Frame Cabinet; Mounting Method - Leveling Feet; Door - Plexiglass Front Door, Metal Rear Door; Rack Units - 38U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top; Height - 72 in.; Width - 19 in.; Depth - 30 in.; Material - Aluminum; Color - Black; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series

Additional Info: Tapped Rails, Top and Side Panels