CHATSWORTH PRODUCTS #M1530-732

Mega Frame Cabinet Aluminum 25U

SKU: 70395713274
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mega Frame Cabinet
Door: Vented Plexiglass Front Door, Perforated Metal Rear Door
Rack Units: 25U
Rack: 19 in.
Knockouts: Cable
Height: 48 in.
Width: 19 in.
Depth: 30 in.
Material: Aluminum
Color: Black
Manufacturer Series: M-Series
Description
Cabinets: Type - Mega Frame Cabinet; Door - Vented Plexiglass Front Door, Perforated Metal Rear Door; Rack Units - 25U; Rack - 19 in.; Knockouts - Cable; Height - 48 in.; Width - 19 in.; Depth - 30 in.; Material - Aluminum; Color - Black; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series
Additional Info: Tapped Rails, Top and Side Panels