Menu Search
CHATSWORTH PRODUCTS #C1053-702

Cabinet System, Slim Frame, Black

SKU # 70395722325 Manufacturer Series: C Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slim Frame Cabinet
Height: 84 in.
Width: 19 in.
Depth: 36 in.
Color: Black

Cabinets: Type - Slim Frame Cabinet; Height - 84 in.; Width - 19 in.; Depth - 36 in.; Color - Black; Manufacturer Series - C-Series