Cabinet System Aluminum 43U

SKU: 70395720404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cabinet System
Mounting Method: Screw On
Door: Not Included
Rack Units: 43U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top and Bottom
Height: 84 in.
Width: 19 in.
Depth: 36 in.
Material: Aluminum
Color: Black
Manufacturer Series: Seismic Frame
Cabinets: Type - Cabinet System; Mounting Method - Screw On; Door - Not Included; Rack Units - 43U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top and Bottom; Height - 84 in.; Width - 19 in.; Depth - 36 in.; Material - Aluminum; Color - Black; Manufacturer Series - Seismic Frame