Menu Search
CHATSWORTH PRODUCTS #11972-732

Seismic Frame Cabinet System Aluminum 43U

SKU # 70395720392
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet System
Mounting Method: Screw On
Door: Vented Plexiglass Front Door, Perforated Metal Rear Door
Rack Units: 43U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top and Bottom
Height: 84 in.
Width: 19 in.
Depth: 36 in.
Material: Aluminum
Color: Black

Cabinets: Type - Cabinet System; Mounting Method - Screw On; Door - Vented Plexiglass Front Door, Perforated Metal Rear Door; Rack Units - 43U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top and Bottom; Height - 84 in.; Width - 19 in.; Depth - 36 in.; Material - Aluminum; Color - Black; Manufacturer Series - Seismic Frame