Menu Search
APC BY SCHNEIDER ELECTRIC #AR2145BLK

NetShelter Floor Mount Rack Enclosure Cabinet Steel, 16 gauge 42U

SKU # 73130420520 Manufacturer Series: VX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Mount Rack Enclosure
Mounting Method: Leveling Feet
Door: Front Hinged - Glass Insert - Lock
Rack Units: 42U
Rack: 19 in.
Height: 81.49 in.
Width: 22.99 in.
Depth: 42.2 in.
Material: Steel, 16 Gauge
Color: Black

Additional Info: Without SD