Menu Search

APC BY SCHNEIDER ELECTRIC #AR3100SP

Enclosure, Rack; Steel; 19 in. Rack; Shock Packaging; 42U; 600mm Wide

SKU: 73130495630
Manufacturer Series: NetShelter SX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rack Enclosure
Mounting Method: Casters and Leveling Feet
Rack Units: 42U
Rack: 19 in.
Knockouts: None
Height: 78.39 in. (1991mm)
Width: 23.62 in. (600mm)
Depth: 42.13 in. (1070mm)
Material: Steel, 18 Gauge
Color: Black
Additional Info: Shock Packaging