Menu Search
General Purpose Cabinets Enclosure, Rack; Steel; 19 in. Rack; 42U; 600mm Wide; Black

APC BY SCHNEIDER ELECTRIC #AR3100

Enclosure, Rack; Steel; 19 in. Rack; 42U; 600mm Wide; Black

SKU #73130422639
Manufacturer Series: NetShelter SX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Enclosure
Mounting Method: Casters and Leveling Feet
Door: Two Front Hinged - Perforated, Rear Hinged - Perforated (Interchangeable)
Rack Units: 42U
Rack: 19 in.
Knockouts: None
Height: 78.39 in. (1991mm)
Width: 23.62 in. (600mm)
Depth: 42.13 in. (1070mm)
Material: Steel, 18 Gauge
Color: Black