APC BY SCHNEIDER ELECTRIC #AR3357X609

Electronic Enclosure, 88.89 in. H x 29.52 in. W x 47.24 in. D, Leveling Feet Mounting, 48U

SKU: 73130495924
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electronic Enclosure
Mounting Method: Leveling Feet
Door: Front and Rear Perforated
Rack Units: 48U
Rack: 48U
Opening: 19 in.
Height: 88.89 in.
Width: 29.52 in.
Depth: 47.24 in.
Color: Black
Description
Cabinets: Type - Electronic Enclosure; Mounting Method - Leveling Feet; Door - Front and Rear Perforated; Rack Units - 48U; Opening - 19 in.; Height - 88.89 in.; Width - 29.52 in.; Depth - 47.24 in.; Color - Black