Menu Search
General Purpose Brackets Ventilated Shelving Bracket, 20 in., White

SCHULTE #7913-1320-11

FreedomRail Ventilated Shelving Bracket, 20 in., White

SKU #78961092075
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ventilated Shelving Bracket
Size: 20 in.
Color: White
Package: 10

General Purpose Brackets: Type - Ventilated Shelving Bracket; Size - 20 in.; Color - White; Package - 10; Manufacturer Series - FreedomRail