Menu Search

PANDUIT #CVPDUB

Net-Access Vertical POU Mounting Bracket

SKU: 07498302315
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vertical POU Mounting Bracket
Size: HxWxD: 5.98 x 3.58 x 8.27 in.
Material: Steel
Color: Black
Package: 1
Description
General Purpose Brackets: Type - Vertical POU Mounting Bracket ; Size - 5.98 in Hx3.58 in Wx8.27 in D; Material - Steel; Color - Black; Package - 1; Additional Information - Includes: (1) Pair of PDU Mounting Brackets, (1) Hardware Kit, (1) Instruction Sheet; Manufacturer Series - Net-Access
Additional Info: Includes: (1) Pair of PDU Mounting Brackets, (1) Hardware Kit, (1) Instruction Sheet